Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Flange, 5/8 in Connector

  • Mfr # 7600064

  • Zoro # G410854474


product price: $0.45
/ea

Key Features

Overall Length
1 1/2 in
Product Type
Flange
Abrasive Mounting Connector Size
1 in
Tool Mounting Connector Size
5/8 in
Compatible Wheel Diameter (Maximum)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7600064
Zoro #
G410854474
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Abrasive Mounting Connector Size
1 in
Tool Mounting Connector Size
5/8 in
Compatible Wheel Diameter (Maximum)
10 in
Compatible Wheel Thickness (Maximum)
1 in
Compatible Wheel Thickness (Minimum)
1/4 in
Outside Flange Diameter
1 1/2 in
Compatible Wheel Diameter (Minimum)
3 in

Details

Item
Adapter Flange
Product Type
Flange
Abrasive Mounting Connector Type
Unthreaded Hole
Tool Mounting Connector Type
Threaded Shank

Description

Adapter Flange, Abrasive Mounting Connector Size 1 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 5/8 in, Tool Mounting Connector Type Threaded Shank, Overall Length 1 1/2 in, Product Type Flange, Outside Flange Diameter 1 1/2 in, Compatible Wheel Diameter (Maximum) 10 in, Compatible Wheel Diameter (Minimum) 3 in, Compatible Wheel Thickness (Maximum) 1 in, Compatible Wheel Thickness (Minimum) 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.