Zoro Homepage

Buffing Compound, Clamshell, Gray, 7.5 in.

  • Mfr # 529-SCR-B

  • Zoro # G2000166


product price: $13.69
/ea

Key Features

Color
Gray
Container Type
Clamshell
Size
7-1/2 in x 3-11/16 in x 1-1/2 in
Application
For Stainless Steel
Primary Material Application
Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529-SCR-B
Zoro #
G2000166
UPC #
082123009320
Country of Origin
United States

Dimensions

Size
7-1/2 in x 3-11/16 in x 1-1/2 in
Container Size
1 lb

Details

Item
Buffing Compound
Color
Gray
Container Type
Clamshell
Application
For Stainless Steel
Primary Material Application
Stainless Steel, Steel
Compatible Buffing Wheel Type
Spiral-Sewn Cotton

Description

Buffing Compound, Color Gray, Container Size 1 lb, Container Type Clamshell, Grit Not Applicable, Grade Not Applicable, Primary Material Application Stainless Steel, Steel, Compatible Buffing Wheel Type Spiral-Sewn Cotton, Product Type Buffing Compound, Solution Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.