Zoro Homepage

Buffing Compound, Clamshell, Green, 7.5 in.

  • Mfr # 529-GRN-B

  • Zoro # G2000181


product price: $18.19
/ea

Key Features

Color
Green
Container Type
Clamshell
Size
7-1/2 in x 3-11/16 in x 1-1/2 in
Application
For Extremely Fine Color Buffing Jobs On All Classes of Metals, Precision Tools and Dies
Primary Material Application
Brass, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529-GRN-B
Zoro #
G2000181
UPC #
082123009726
Country of Origin
United States

Dimensions

Size
7-1/2 in x 3-11/16 in x 1-1/2 in
Container Size
1 lb

Details

Item
Buffing Compound
Color
Green
Container Type
Clamshell
Application
For Extremely Fine Color Buffing Jobs On All Classes of Metals, Precision Tools and Dies
Primary Material Application
Brass, Stainless Steel
Compatible Buffing Wheel Type
Cushion-Sewn Cotton

Description

Buffing Compound, Color Green, Container Size 1 lb, Container Type Clamshell, Grit Not Applicable, Grade Not Applicable, Primary Material Application Brass, Stainless Steel, Compatible Buffing Wheel Type Cushion-Sewn Cotton, Product Type Buffing Compound, Solution Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.