Buffing Wheel, 6 in dia. Overall
Mfr # 526-36-6
Zoro # G410831864
product price: $8.79
/eaKey Features
Number of Plies
32
Primary Material Application
Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel
Overall Thickness
1/2 in
Buffing Material
Cotton
Sew Style
Cushion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526-36-6
Zoro #
G410831864
UPC #
-
Country of Origin
United States
Dimensions
Overall Dia.
6 in
Overall Thickness
1/2 in
Reducer Bushing Size
1/2 in
Connector Size
1 in
Details
Item
Buffing Wheel
Number of Plies
32
Primary Material Application
Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel
Buffing Material
Cotton
Sew Style
Cushion
Compatible Tool Type
Buffing Machine
Operating Speed - Maximum
3,600 RPM
Description
Buffing Wheel, Sew Style Cushion, Buffing Material Cotton, Overall Dia. 6 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 32, Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 3,600 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.