Zoro Homepage

Buffing Wheel, 6 in dia. Overall

  • Mfr # 526-38-6

  • Zoro # G010831912


product price: $9.49
/ea

Key Features

Number of Plies
7
Primary Material Application
Steel
Buffing Material
Sisal
Sew Style
Spiral
Overall Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526-38-6
Zoro #
G010831912
UPC #
-
Country of Origin
United States

Dimensions

Overall Dia.
6 in
Overall Thickness
1/2 in
Reducer Bushing Size
1/2 in
Connector Size
1 in

Details

Item
Buffing Wheel
Number of Plies
7
Primary Material Application
Steel
Buffing Material
Sisal
Sew Style
Spiral
Operating Speed - Maximum
3,600 RPM
Compatible Tool Type
Buffing Machine

Description

Buffing Wheel, Sew Style Spiral, Buffing Material Sisal, Overall Dia. 6 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 7, Primary Material Application Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 3,600 RPM, Compatible Tool Type Buffing Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.