Zoro Homepage

Coarse Grit Angle Grinder Brush, Grey

  • Mfr # 7200003

  • Zoro # G016287003


product price: $33.69
/ea
Sold in multiples of 5 for $168.45

Key Features

Bristle Type
Crimped Wire
Color
Grey
Grit
80
Wire Dia.
50 in
Brush Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200003
Zoro #
G016287003
UPC #
-
Country of Origin
China

Dimensions

Wire Dia.
50 in
Brush Dia.
3 in
Connector Size
5/8"-11
Bristle Length
1 in
Overall Length
2 1/2 in

Details

Item
Coarse Grit Angle Grinder Brush
Bristle Type
Crimped Wire
Color
Grey
Grit
80
Operating Speed - Maximum
12,500 RPM
Series
Nyalox
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Wood
Compatible Tool Type
Right-Angle Cup Grinder, Right-Angle Grinder

Description

Coarse Grit Angle Grinder Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 3 in, Wire Dia. 50 in, Bristle Length 1 in, Grit 80, Overall Length 2 1/2 in, Compatible Tool Type Right-Angle Cup Grinder, Right-Angle Grinder, Color Grey, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.