Zoro Homepage

Coarse Medium Fine

  • Mfr # 7500035

  • Zoro # G416558277


product price: $30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Face Width
2 1/2 in
Bristle Length
1 in
Compatible Tool Type
Drill Press
Grit
80, 120, 240
Shank Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500035
Zoro #
G416558277
UPC #
082123302513
Country of Origin
China

Dimensions

Face Width
2 1/2 in
Bristle Length
1 in
Shank Length
1 in
Brush Dia.
2 1/2 in
Bristle Diameter
0.03 in, 0.04 in, 0.05 in

Details

Compatible Tool Type
Drill Press
Grit
80, 120, 240
Item
Coarse Medium Fine
Primary Material Application
Aluminum, Brass, Carbon Steel, Copper, Iron, Stainless Steel, Steel, Wood
Operating Speed - Maximum
4,500 RPM
Color
Blue, Grey, Orange

Description

Coarse Medium Fine, Product Type Radial Bristle Disc Brush Kit, Bristle Type Not Applicable, Bristle Material Nylon, Connector Size Not Applicable, Brush Dia. 2 1/2 in, Face Width 2 1/2 in, Bristle Diameter 0.03 in, 0.04 in, 0.05 in, Bristle Length 1 in, Compatible Tool Type Drill Press, Primary Material Application Aluminum, Brass, Carbon Steel, Copper, Iron, Stainless Steel, Steel, Wood, Color Blue, Grey, Orange, Connector Type Shank, Grit 80, 120, 240, Operating Speed - Maximum 4,500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.