Zoro Homepage

Fine Grit Angle Grinder Brush, 12500 RPM

  • Mfr # 7200002

  • Zoro # G016286976


product price: $33.69
/ea
Sold in multiples of 5 for $168.45

Key Features

Color
Blue
Grit
240
Wire Dia.
0.03 in
Bristle Type
Crimped Wire
Brush Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200002
Zoro #
G016286976
UPC #
-
Country of Origin
China

Dimensions

Wire Dia.
0.03 in
Brush Dia.
3 in
Overall Length
2 1/2 in
Bristle Length
1 in
Connector Size
5/8"-11

Details

Color
Blue
Grit
240
Bristle Type
Crimped Wire
Item
Fine Grit Angle Grinder Brush
Series
Nyalox
Compatible Tool Type
Right-Angle Cup Grinder, Right-Angle Grinder
Operating Speed - Maximum
12,500 RPM
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Wood

Description

Fine Grit Angle Grinder Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 3 in, Wire Dia. 0.03 in, Bristle Length 1 in, Grit 240, Overall Length 2 1/2 in, Compatible Tool Type Right-Angle Cup Grinder, Right-Angle Grinder, Color Blue, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.