Zoro Homepage

Hard Metals Buffing Kit, DICO Series

  • Mfr # 7500012

  • Zoro # G7622502


product price: $18.39
/ea

Key Features

Number of Plies
40
Sew Style
Cushion, Spiral
Overall Dia.
4 in
Compatible Tool Type
Buffing Machine
Overall Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500012
Zoro #
G7622502
UPC #
-
Country of Origin
United States

Dimensions

Overall Dia.
4 in
Overall Thickness
1/2 in
Connector Size
1/4 in

Details

Item
Hard Metals Buffing Kit
Number of Plies
40
Sew Style
Cushion, Spiral
Compatible Tool Type
Buffing Machine
Operating Speed - Maximum
3,600 RPM
Included Compound Type
Emery, Stainless
Included Compound Color
Black, Gray
Primary Material Application
Ferrous Metal, Stainless Steel, Steel, Titanium
Buffing Material
Cotton

Description

Hard Metals Buffing Kit, Buffing Material Cotton, Compatible Tool Type Buffing Machine, Connector Size 1/4 in, Connector Type Hex Shank, Grade Not Applicable, Included Compound Color Black, Gray, Included Compound Type Emery, Stainless, Number of Plies 40, Operating Speed - Maximum 3,600 RPM, Overall Dia. 4 in, Overall Thickness 1/2 in, Primary Material Application Ferrous Metal, Stainless Steel, Steel, Titanium, Reducer Bushing Size Not Applicable, Sew Style Cushion, Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.