Zoro Homepage

Medium Grit Angle Grinder Brush, Orange

  • Mfr # 7200001

  • Zoro # G116287026


product price: $33.69
/ea
Sold in multiples of 5 for $168.45

Key Features

Brush Dia.
3 in
Bristle Type
Crimped Wire
Color
Orange
Grit
120
Wire Dia.
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200001
Zoro #
G116287026
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
3 in
Wire Dia.
0.04 in
Bristle Length
1 in
Overall Length
2 1/2 in
Connector Size
5/8"-11

Details

Item
Medium Grit Angle Grinder Brush
Bristle Type
Crimped Wire
Color
Orange
Grit
120
Compatible Tool Type
Right-Angle Cup Grinder, Right-Angle Grinder
Operating Speed - Maximum
12,500 RPM
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Wood
Series
Nyalox

Description

Medium Grit Angle Grinder Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 3 in, Wire Dia. 0.04 in, Bristle Length 1 in, Grit 120, Overall Length 2 1/2 in, Compatible Tool Type Right-Angle Cup Grinder, Right-Angle Grinder, Color Orange, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.