Zoro Homepage

Nonabrasive Angle Grinder Brush, White

  • Mfr # 7200088

  • Zoro # G016286990


product price: $33.69
/ea
Sold in multiples of 5 for $168.45

Key Features

Bristle Type
Crimped Wire
Grit
00
Color
White
Brush Dia.
3 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200088
Zoro #
G016286990
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
3 in
Overall Length
2 1/2 in
Connector Size
5/8"-11
Bristle Length
1 in

Details

Item
Nonabrasive Angle Grinder Brush
Bristle Type
Crimped Wire
Grit
00
Color
White
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Plastic, Stainless Steel, Steel, Titanium, Wood
Series
Nyalox
Compatible Tool Type
Right-Angle Cup Grinder, Right-Angle Grinder
Operating Speed - Maximum
12,500 RPM

Description

Nonabrasive Angle Grinder Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Not Applicable, Brush Dia. 3 in, Wire Dia. Not Applicable, Bristle Length 1 in, Grit 00, Overall Length 2 1/2 in, Compatible Tool Type Right-Angle Cup Grinder, Right-Angle Grinder, Color White, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Plastic, Stainless Steel, Steel, Titanium, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.