Zoro Homepage

Nonabrasive Cup Brush For Drills, White

  • Mfr # 7200082

  • Zoro # G116286999


product price: $11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Overall Length
3 in
Bristle Type
Crimped Wire
Brush Dia.
2 1/2 in
Connector Size
1/4 in
Bristle Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200082
Zoro #
G116286999
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Brush Dia.
2 1/2 in
Connector Size
1/4 in
Bristle Length
1 in
Shank Length
1 in

Details

Item
Nonabrasive Cup Brush For Drills
Bristle Type
Crimped Wire
Compatible Tool Type
Drill
Series
Nyalox
Color
White
Operating Speed - Maximum
4,500 RPM
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Plastic, Stainless Steel, Steel, Titanium, Wood
Grit
00

Description

Nonabrasive Cup Brush For Drills, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Not Applicable, Brush Dia. 2 1/2 in, Wire Dia. Not Applicable, Bristle Length 1 in, Grit 00, Overall Length 3 in, Compatible Tool Type Drill, Color White, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Plastic, Stainless Steel, Steel, Titanium, Wood, Connector Type Hex Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.