Zoro Homepage

Nonabrasive End Brush For Drills, White

  • Mfr # 7200084

  • Zoro # G916520965


product price: $8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Color
White
Shank Length
1 in
Compatible Tool Type
Drill
Grit
00
Connector Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200084
Zoro #
G916520965
UPC #
-
Country of Origin
China

Dimensions

Shank Length
1 in
Connector Size
1/4 in
Bristle Length
1 in
Brush Dia.
3/4 in
Overall Length
2 3/4 in

Details

Item
Nonabrasive End Brush For Drills
Color
White
Compatible Tool Type
Drill
Grit
00
Operating Speed - Maximum
4,500 RPM
Series
Nyalox
Bristle Type
Crimped Wire
Primary Material Application
Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Plastic, Stainless Steel, Steel, Titanium, Wood

Description

Nonabrasive End Brush For Drills, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Not Applicable, Brush Dia. 3/4 in, Wire Dia. Not Applicable, Bristle Length 1 in, Grit 00, Overall Length 2 3/4 in, Compatible Tool Type Drill, Color White, Primary Material Application Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Ceramic, Copper, Iron, Nickel Alloy, Plastic, Stainless Steel, Steel, Titanium, Wood, Connector Type Hex Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.