Shop DICO

Products 541-788-4 4 In. Fine Nyalox Flap Brush Blue

  • Mfr # 1888023
  • Zoro # G104170767

product price: 
$
36.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1888023
Zoro #
G104170767
UPC #
-
Country of Origin
China

Description

Maintains shape & will not rust. Will not shed bristles under normal conditions. Abrasive grit is impregnated throughout each bristle. Safer to use, will not puncture skin. Applications - Removing paints, corrosion, weld scale, surface rust & burns from metals. Prepare plastic, fiberglass, & rubber surfaces for adhesives. Preparing metal surfaces for primers & paint. Cleaning unfinished tile, stone, cement, and brick mortar. Removing old paint and finishes from wood. Cleaning & Sanding wood turnings, railings, banisters, trim & molding. Rounding and blending edges, cutouts and joinings.

Features
  • Mounted - Flap wheel
  • 4 in. Diameter - Carded
  • Color - Blue
  • Grit - 240
  • Item Weight - .5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.