Shop WEILER
See all product information
Create Account
Flap Wheel, 2 in dia.
- Mfr # 30723
- Zoro # G600942318
product price:Â
$
3.99
/ea
Sold in multiples of 10 for
$39.90
Key Features
Shank Size
1/4 in
Overall Diameter
2 in
Abrasive Material
aluminum oxide
Abrasive Type
Coated
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30723
- Zoro #
- G600942318
- UPC #
- 012382307233
- Country of Origin
- China
Dimensions
- Shank Size
- 1/4 in
- Overall Diameter
- 2 in
- Flap Width
- 1 in
Details
- Abrasive Material
- aluminum oxide
- Abrasive Type
- Coated
- Grit
- 60
- Mount Type
- Mounted
- Backing Material
- Cotton
- Shank Type
- Straight
- Series
- Wolverine
- Maximum Operating Speed
- 25,000 RPM
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Grade
- Coarse
- Item
- Flap Wheel
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Not Applicable, Grit 60, Series Wolverine, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.