Zoro Homepage

Soft Metals Buffing Kit, DICO Series

  • Mfr # 7500007

  • Zoro # G7622588


product price: $15.89
/ea

Key Features

Number of Plies
40
Overall Dia.
4 in
Compatible Tool Type
Buffing Machine
Sew Style
Cushion, Spiral
Overall Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500007
Zoro #
G7622588
UPC #
-
Country of Origin
United States

Dimensions

Overall Dia.
4 in
Overall Thickness
1/2 in
Reducer Bushing Size
1/2 in
Connector Size
1 in

Details

Item
Soft Metals Buffing Kit
Number of Plies
40
Compatible Tool Type
Buffing Machine
Sew Style
Cushion, Spiral
Primary Material Application
Brass, Copper, Nickel Alloy, Plastic
Buffing Material
Cotton
Operating Speed - Maximum
3,600 RPM
Included Compound Type
Tripoli, White Rouge
Included Compound Color
Brown, White

Description

Soft Metals Buffing Kit, Buffing Material Cotton, Compatible Tool Type Buffing Machine, Connector Size 1 in, Connector Type Unthreaded Hole, Grade Not Applicable, Included Compound Color Brown, White, Included Compound Type Tripoli, White Rouge, Number of Plies 40, Operating Speed - Maximum 3,600 RPM, Overall Dia. 4 in, Overall Thickness 1/2 in, Primary Material Application Brass, Copper, Nickel Alloy, Plastic, Reducer Bushing Size 1/2 in, Sew Style Cushion, Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.