Soft Metals Buffing Kit, DICO Series
Mfr # 7500008
Zoro # G7622798
product price: $17.89
/eaKey Features
Number of Plies
40
Compatible Tool Type
Buffing Machine
Overall Dia.
4 in
Overall Thickness
1/2 in
Sew Style
Cushion, Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7500008
Zoro #
G7622798
UPC #
-
Country of Origin
United States
Dimensions
Overall Dia.
4 in
Overall Thickness
1/2 in
Connector Size
1/4 in
Details
Item
Soft Metals Buffing Kit
Number of Plies
40
Compatible Tool Type
Buffing Machine
Sew Style
Cushion, Spiral
Primary Material Application
Brass, Copper, Nickel Alloy, Plastic
Included Compound Color
Brown, White
Included Compound Type
Tripoli, White Rouge
Operating Speed - Maximum
3,600 RPM
Buffing Material
Cotton
Description
Soft Metals Buffing Kit, Buffing Material Cotton, Compatible Tool Type Buffing Machine, Connector Size 1/4 in, Connector Type Hex Shank, Grade Not Applicable, Included Compound Color Brown, White, Included Compound Type Tripoli, White Rouge, Number of Plies 40, Operating Speed - Maximum 3,600 RPM, Overall Dia. 4 in, Overall Thickness 1/2 in, Primary Material Application Brass, Copper, Nickel Alloy, Plastic, Reducer Bushing Size Not Applicable, Sew Style Cushion, Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.