
501LST1 10.3 Oz. Lap Sealant Tan
Mfr # D6J-501LST1
Zoro # G016326016
product price: $151.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6J-501LST1
Zoro #
G016326016
UPC #
-
Country of Origin
China
Description
Color matched the EPDM lap sealant is UV stabilized to prevent deterioration and discoloration. It will not stain or discolor any material to which it is applied. The lap sealant in a HAPS free formula that meets the demanding industry requirements while providing a cleaner and safer work environment. Plus the sealant makes it possible to continuously seal yet remain flexible. Features Type - Self-Leveling Sealant This family of lap sealant is OEM"s in single tube(s) 5 gallon or 55 gallon containers Tube Size - 10.3 oz. Pail Size - 5 Gal Drum Size - 50 Gal. Color Tan Applications Prior to application clean the surface of all foreign materials. Allow surface to dry. Use standard caulking equipment to apply Self-leveling Sealant. In cold weather warm container at room temperature 60° (16°C) - 80° (27°C). Not use on vertical surfaces. No use as splicing cement.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.