Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awning Cleaner - 1 Gallon Refill

  • Mfr # CP-AC-1GL

  • Zoro # G015562682


product price: $18.69
/ea

Key Features

Color
White
Depth
7.5 in
Material
Plastic
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-AC-1GL
Zoro #
G015562682
UPC #
677917011568
Country of Origin
United States

Dimensions

Depth
7.5 in
Length
12 in

Details

Color
White
Material
Plastic

Description

Life on the road can cause RVs to get dirty quick! Dicors new, complete line of exterior RV cleaning care products are here to help. This powerful strength awning cleaner is specifically formulated to remove stubborn stains caused by leaves, bird droppings, tree sap and more from your RV awning. Product is great for use on all fabric, vinyl and acrylic awnings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.