Zoro Homepage

Awning Cleaner - 32 oz. Trigger Spray

  • Mfr # CP-AC320S

  • Zoro # G715562722


product price: $9.65
/ea

Key Features

Color
White
Material
Plastic
Depth
4.5 in
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-AC320S
Zoro #
G715562722
UPC #
677917011520
Country of Origin
United States

Dimensions

Depth
4.5 in
Length
10.75 in

Details

Color
White
Material
Plastic

Description

Life on the road can cause RVs to get dirty quick! Dicors new, complete line of exterior RV cleaning care products are here to help. This powerful strength awning cleaner is specifically formulated to remove stubborn stains caused by leaves, bird droppings, tree sap and more from your RV awning. Product is great for use on all fabric, vinyl and acrylic awnings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.