XL Sleeping Bag - 32F Comfort Rated 3-Season Sleep Bag with Hood for Hiking by Black/Red
- Mfr # 75-CMP1073
- Zoro # G309981601
Key Features
Specifications
Details
- MFR #
- 75-CMP1073
- Zoro #
- G309981601
- UPC #
- 193420599237
- Country of Origin
- China
- Color
- Black
- Material
- Polyester
- Shape
- Rectangular
Dimensions
- Length
- 90 in
- Width
- 90 in
- Height
- 1.5 in
Description
This XL Sleeping Bag by Wakeman helps you get a great night's sleep anywhere. Featuring a waterproof 100-percent polyester shell and a soft lining, the sleeping bag has a rounded drawstring hood that keeps you cozy, while additional padding acts as a pillow to keep your head off the ground. This essential piece of camping, hiking, and backpacking gear is comfort rated to 32-degrees to keep you dry and warm in cold weather, and the carrying bag includes compression straps for compactly storing this sleeping bag when it's not in use. IMPORTANT: Wakeman is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman and ONLY Adult Sleeping Bags for Camping by Wakeman. Avoid buying counterfeit products and transacting with unauthorized sellers.
- • COMPACT SLEEPING BAG - This extra-long wide sleeping bag for adults is generously sized to be spacious for any camper, and its waterproof polyester outer shell, comfortable interior, and 32F comfort rating will keep you warm and dry in cold weather.
- • COMPACT AND LIGHTWEIGHT - The carrying bag for this lightweight sleeping bag is equipped with compression straps for compact sleeping bag storage, so it's a great hiking, camping, and backpacking option that's easy to travel with and simple to stow away.
- • DRAWSTRING HOOD - The rounded hood on this camping sleeping bag has extra padding and can be cinched around your face for warmth while also keeping your head or pillow off the ground, and the dual anti-snag zippers make the bag easy to open and close.
- • FULLY LINED - This sleeping bag for adults features a soft buffalo plaid polyester lining that provides a cozy place for anyone to snuggle up after a long day of chilly weather, so it's sure to become one of your favorite fall camping accessories.
- • PRODUCT DETAILS - Materials: 100% 210T Polyester Shell, 100% Cotton Lining, Bonded Fiber Fill, and Number 5 Nylon. Dimensions: (L) 90" x (W) 36"; Carry Bag: (L) 18" x (W) 11". Weight: 5.7lbs. Temperature Rating: 32F. Colors: Black with Red Plaid Liner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.