Diflex II Slideout Roof - White
Mfr # DFII46W-16
Zoro # G816507837
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
6 in
Color
White
Length
60 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFII46W-16
Zoro #
G816507837
UPC #
677917011322
Country of Origin
United States
Dimensions
Depth (In.)
6 in
Length
60 in
Details
Color
White
Material
Plastic
Description
Watertight roofing that is easy to maintain and saves energy through heat reflecting characteristics. Highly puncture and tear resistant. All Dicor roofing systems use the same three installation components: bonding adhesive, butyl tape, and lap sealant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.