Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Surge Protector - 30 Amp, 125 VAC

  • Mfr # DP-SP30A

  • Zoro # G515810887


product price: $44.95
/ea

Key Features

Length
4.75 in
Color
Black
Material
Plastic
Depth (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-SP30A
Zoro #
G515810887
UPC #
677917011988
Country of Origin
China

Dimensions

Length
4.75 in
Depth (In.)
4 in

Details

Color
Black
Material
Plastic

Description

Dicor Power's Portable Surge Protectors add a level of protection to any RV and helps keep them sale from any poor or faulty electrical conditions. The DP-SP30A protects your RV up to 1050 Joules. This 30 Amp plug analyzer is equipped with easily visible diagnostic lights and incorrect wiring indicators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.