
Universal Telescopic Flow-Thru Extension Pole
Mfr # CP-3MP
Zoro # G316559657
product price: $26.55
/eaKey Features
Depth
1.2 in
Length
48 in
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-3MP
Zoro #
G316559657
UPC #
677917011629
Country of Origin
China
Dimensions
Depth
1.2 in
Length
48 in
Details
Color
Silver
Material
Aluminum
Description
Life on the road can cause RVs to get dirty quick! Dicors new, complete line of exterior RV cleaning care products are here to help. The telescopic extension pole expands up to 9 ft and allows for a garden hose connection. All three brush heads feature water flow through slots so that cleaning can be an easy and hassle free experience. Brush heads are not included with the extension pole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.