Desktop Place Value Card, PK10
- Mfr # 211498W
- Zoro # G7544908
product price:
$
13.59
/pk of 10, $1.36/ea
Key Features
Recommended Age
6-10 Years
Recommended Grade
Grade 1-5
Material
Paper, Plastic
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211498W
- Zoro #
- G7544908
- UPC #
- 706406115101
- Country of Origin
- China
- Recommended Age
- 6-10 Years
- Recommended Grade
- Grade 1-5
- Material
- Paper, Plastic
- Includes
- 10 dry-erase cards
- Color
- Yellow
Description
Engage children in practicing place value notation from decimals to billions with this set of write-and-wipe cards, for use with dry-erase markers. Use for any place value activity or with our Active Place Value set. Includes teaching notes. Set of 10 (15" x 5" each). Packaged in clear hanging bag with header card. Grades 1—5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.