Zoro Homepage

Hands-On Algebra Classroom Kit

  • Mfr # 29501

  • Zoro # G116514009


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Recommended Age
11-18 years
Color
Multicolor
Includes
30 sets of foam Algebra Tiles, Working with Algebra Tiles, 2nd Edition
Material
Paper, Plastic
Recommended Grade
Grade 6-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29501
Zoro #
G116514009
UPC #
706406103498
Country of Origin
Taiwan, Province of China

Details

Recommended Age
11-18 years
Color
Multicolor
Includes
30 sets of foam Algebra Tiles, Working with Algebra Tiles, 2nd Edition
Material
Paper, Plastic
Recommended Grade
Grade 6-12

Description

Kit includes 30 sets of foam Algebra Tiles, an excellent algebra manipulative for your hands-on learners, and the comprehensive resource Working with Algebra Tiles, 2nd Edition. For grades 6-12.About Working with Algebra Tiles:This popular title is a complete resource for helping students to visualize the algebraic process. Students model math problems with algebra tiles to build and solve equations while gaining comfort and skill with algebraic expressions. Teacher's notes and reproducible activities cover integer operations, linear and quadratic expressions, perimeter, arrays, binomials and more. Each topic progresses through: objective, prerequisites, getting started and closing the activity.


  • "A strong foundation in algebra should be in place by the end of eighth grade."
  • NCTM Standards, 2000
  • Includes 30 sets of Easy shapes Algebra Tiles, Working with Algebra Tiles, one set overhead algebra tiles
  • Ages 6-12.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.