Zoro Homepage

Middle School Math Resource Kit

  • Mfr # 600033

  • Zoro # G616514004


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade 6-9
Recommended Age
11-14 years
Material
Paper, Plastic, Foam
Color
Multicolor
Includes
Algebra Dominoes, 10 sets of Algebra Tiles, Graphs Card Game, Integer Mats (10), Two-Color Counters (200), Coordinate Grid Mats (10), and Pythagorean Tile Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600033
Zoro #
G616514004
UPC #
706406121010
Country of Origin
United States

Details

Recommended Grade
Grade 6-9
Recommended Age
11-14 years
Material
Paper, Plastic, Foam
Color
Multicolor
Includes
Algebra Dominoes, 10 sets of Algebra Tiles, Graphs Card Game, Integer Mats (10), Two-Color Counters (200), Coordinate Grid Mats (10), and Pythagorean Tile Set

Description

Middle school students will benefit from the hands-on resources included in this kit! Reinforce key concepts such as algebraic thinking, understanding of integers, Pythagorean Theorem and more! Kit includes manipulatives, write-on/wipe-off mats, games and two comprehensive activity books.Kit Components: - Algebraic Expression Dominoes- Algebra Tiles, 10 sets- Working with Algebra Tiles- Linear Graphs Card Game- Integer Operations Mats, set of 10- Working with Two-Color Counters- Two-Color Counters, set of 200--Write-On/Wipe-Off Coordinate Grid Mats, set of 10- Pythagorean Theorem Tile Set


  • Reinforce key concepts such as algebraic thinking, understanding of integers, Pythagorean Theorem and more
  • Great for Math practice
  • Kit includes: Algebraic Expression Dominoes, Algebra Tiles (10 sets), Working with Algebra Tiles, Linear Graphs Card Game, Integer Operations Mats (Set of 10), Working with Two-Color Counters, Two-Color Counters (Set of 200), Write-On/Wipe-Off Coordinate Grid Mats (Set of 10), and Pythagorean Theorem Tile Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.