Number Path Pocket Chart with Cards
- Mfr # 211773
- Zoro # G1424371
product price:Â
$
30.19
/ea
Key Features
Material
Vinyl/Plastic/Paper
Color
Blue
Recommended Age
4-6 Years
Recommended Grade
Grade PK-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 211773
- Zoro #
- G1424371
- UPC #
- 706406116931
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Vinyl/Plastic/Paper
- Color
- Blue
- Recommended Age
- 4-6 Years
- Recommended Grade
- Grade PK-1
- Includes
- 50 cards, one 18" x 30" pocket chart
Description
A number path is an effective counting model for young children. Each number is clearly defined by a rectangle and each rectangle can be counted. A number line can be confusing: students may start counting at zero and then be off by one, or they count the spaces between the numbers and end up between two numbers. The number path provides a very clear model to build understanding and fluency. The chart allows you to create number paths with cards showing multiple representations of the numbers 1-10: numbers, words, dots, ten-frames, and hands. Ideal for developing number sense, subitizing, and making tens. Set includes 50 cards and one 18" x 30" pocket chart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.