Zoro Homepage

Unifix 1-120 Number Line

  • Mfr # 211504

  • Zoro # G401242648


product price: $26.75
/ea

Key Features

Material
Plastic
Color
Multi
Recommended Age
5-8 years
Recommended Grade
Grade K-2
Includes
1 Number Line (12 pieces)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211504
Zoro #
G401242648
UPC #
706406115286
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Color
Multi
Recommended Age
5-8 years
Recommended Grade
Grade K-2
Includes
1 Number Line (12 pieces)

Description

Over 7' long, this track consists of twelve interlocking sections, each numbered in increments of 10. The is an excellent visual aid for counting, measurement, and addition. Includes teaching notes. Unifix Cubes sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.