Zoro Homepage

Write-On/Wipe-Off Base Ten Blocks, Set of 10

  • Mfr # 211013

  • Zoro # G201243241


product price: $16.69
/ea

Key Features

Material
Plastic
Color
white
Recommended Age
6-12 years
Recommended Grade
Grade 1-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211013
Zoro #
G201243241
UPC #
706406118973
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Color
white
Recommended Age
6-12 years
Recommended Grade
Grade 1-6
Includes
10 write-on wipe off mats

Description

These mats have base ten blocks (hundreds, tens, ones) pictured on one side. On the reverse is a grid with labels "hundreds," "tens" and "ones". Each side has space for students to write in numbers. Mats measure 9" x 12" and are made of tough, flexible plastic for use with dry-erase markers. Set of 10 mats. Grades 1-6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.