Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Lumen 1AAA Aluminum Pocket Flashlight

  • Mfr # 41-6650

  • Zoro # G815871564


product price: $13.39
/ea

Key Features

Height
1.2 in
Length
5.7 in
Includes
1 AAA alkaline battery
Lamp Life
12 Hours
Bulb Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6650
Zoro #
G815871564
UPC #
035355466508
Country of Origin
China

Dimensions

Height
1.2 in
Length
5.7 in
Width
1.2 in

Details

Includes
1 AAA alkaline battery
Lamp Life
12 Hours
Bulb Technology
LED
Lamp Type
Flashlight
Lumens
100
Beam Distance
51 Meters
Body Color
Black
Item
Flashlight
Body Material
Aluminum
Flashlight Battery Type
Alkaline Battery
Water Penetration Rating
IPX4
Features
1 Meter Drop Test
Portable
Pocket Clip

Description

The DieHard 41-6650 1AAA Aluminum Pocket Flashlight is a compact, battery-operated lighting solution designed for versatility and durability. Engineered for the demands of professional use, it features a robust pro-grade aluminum body that ensures longevity and reliability under various conditions. Its innovative design allows for a seamless transition from spot to flood lighting with a simple twist focus, offering flexibility for different lighting needs. The flashlight is equipped with a convenient metal pocket clip, making it easy to carry and accessible at all times. It operates on a high/low/off setting, controlled by a tail cap push button switch, providing straightforward functionality. This model comes with a single AAA alkaline battery included, ensuring that it is ready for use right out of the box. In terms of performance, the flashlight boasts impressive specifications. On the high setting, it can emit 100 lumens of light, with a run time of approximately 3 hours and 30 minutes. When set to low, it produces 35 lumens and can last for up to 12 hours. The distance coverage varies with the setting; on the spot setting, it can illuminate up to 51 meters on high and 31 meters on low. Additionally, it is rated IPX4, indicating that it is resistant to water splashes from any direction, enhancing its utility in outdoor and challenging environments. This DieHard flashlight combines functionality, durability, and practicality, making it an indispensable tool for professionals and enthusiasts who demand the best in their equipment.


  • 100 lumens on high with 3 hour 30 minutes of run time
  • 51 meter beam distance
  • Twist focus lens adjusts from a flood beam to a precise spot target beam
  • Durable machined aircraft aluminum with pocket clip
  • Includes 1 AAA alkaline battery
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.