Shop DIEHARD
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1200W XTS Portable Power Station
Mfr # DH-20019-01
Zoro # G523548123
product price:Â $999.99
/eaKey Features
Length
14.45 in
Includes
AC charging cable, car/solar charging cable, Owner's Manual
Surge Watts
2,400 W
Generator Rated Watts
1,200 W
Generator Height
10.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DH-20019-01
Zoro #
G523548123
UPC #
810133980434
Country of Origin
China
Dimensions
Length
14.45 in
Generator Height
10.08 in
Width
10.24 in
Details
Item
Portable Power Station
Includes
AC charging cable, car/solar charging cable, Owner's Manual
Surge Watts
2,400 W
Generator Rated Watts
1,200 W
Description
The DieHard 1200W XTS Portable Power Station is engineered for demanding jobsites and extreme conditions. Powered by advanced Lithium Manganese Oxide (LMO) technology, it delivers safer performance, faster charging, and reliable operation in extreme cold and heat. With 1200W of continuous power, rapid 1.5-hour recharging, and a rugged, portable design, the 1200W XTS keeps tools, equipment, and critical electronics running when traditional power isn’t an option. DieHard Power Stations: Reliable. Durable. Powerful.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.