Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180 Lumen 2AAA Aluminum Twist Focus Flashlight

  • Mfr # 41-6648

  • Zoro # G115871561


product price: $14.39
/ea

Key Features

Lumens
180
Bulb Technology
LED
Battery Type
Alkaline Battery
Water Penetration Rating
IPX4
Includes
2 AAA Alkaline Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6648
Zoro #
G115871561
UPC #
035355466485
Country of Origin
China

Dimensions

Length
6.1 in
Height
0.94 in
Width
0.94 in

Details

Lumens
180
Bulb Technology
LED
Battery Type
Alkaline Battery
Item
Flashlight
Water Penetration Rating
IPX4
Includes
2 AAA Alkaline Batteries
Body Color
Black
Lamp Life
6 Hours
Body Material
Aluminum
Features
1 Meter Drop Test
Lamp Type
Flashlight
Portable
Pocket Clip
Settings
High, low, strobe

Description

Discover the DieHard flashlight, expertly crafted from Pro Grade durable Anodized Aluminum, ensuring a premium fit and finish. Experience versatility with the Precision Spot to Flood twist focus system, allowing you to adjust the beam to your exact needs. The Heavy Duty true grip design offers a secure and comfortable hold, while the Pocket Clip ensures easy portability. This rugged flashlight is both Impact and Water Resistant, featuring Rubber booted tail cap switches for effortless operation. With a switch sequence of High/Low/Strobe/Off, enjoy the brightness of 180 Lumens on the High setting, providing a runtime of 1hr 50min, and 60 Lumens on the Low setting, lasting up to 6hr 30min. Illuminate your surroundings up to 70m with its powerful beam, and rest assured with its IPX4 rating, safeguarding it against splashing water from any direction. This flashlight comes equipped with 2 AAA Alkaline batteries Included


  • 180 lumens on high with 1 hour 50 minutes of run time
  • 70 meter beam distance
  • Twist focus lens adjusts from a flood beam to a precise spot target beam
  • Durable machined aircraft aluminum with pocket clip
  • Includes 2 AAA alkaline batteries
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.