Zoro Homepage

Automatic 12 V 6 amps Battery Charger/Maintainer

  • Mfr # DH6L

  • Zoro # G416041878


product price: $80.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH6L
Zoro #
G416041878
UPC #
26666911306
Country of Origin
China

Description

In a world where car prices are soaring, meet the ultimate safeguard for your vehicle investment - the DieHard DH6L 6A 12V fully automatic battery charger and maintainer. This powerhouse charger is not just a necessity, it's peace of mind. Boasting a suite of cutting-edge features, the DH6L makes charging effortless and foolproof. From its multi-stage charging capability to float mode monitoring and reverse hook-up protection, every detail is designed to keep your vehicle running smoothly. With the intuitive scrolling digital display, providing step-by-step instructions, error alerts, and real-time charging status updates, you'll always know exactly how charging is progressing. Plus, you'll enjoy hassle-free setup thanks to the folding hook attachment, color-coded clamps, and lightning-fast quick-connect harness. Compatible with a range of battery types including standard, AGM, gel, and lithium LiFePO4, the DH6L is your all-in-one solution for battery maintenance. Don't leave your vehicle's health to chance - invest in DieHard quality today and drive with confidence.Brand Name: DieHardAutomatic or Manual: AutomaticVolts: 12 VAmps: 6 ampsProduct Type: Battery Charger/MaintainerColor: BlackBattery Type: Lithium BatteryReverse Polarity Protection: YesAutomatic Delay Shutoff: NoCord Length: 5.8 ft.Number of Batteries Charged at Once: 1 BatteryHandheld or Wheels: HandheldBattery Test Function: NoUL Listed: YesCSA Listed: NoETL Listed: NoPackaging Type: BoxedEnergy Star Certified: NoWarranty: 1 year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.