Zoro Homepage

DH1210 10 Gauge Booster Cable 12 ft.

  • Mfr # 8487670

  • Zoro # G816377072


product price: $32.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8487670
Zoro #
G816377072
UPC #
-
Country of Origin
China

Description

Booster cables are constructed from professional grade a materials to ensure maximum conductivity, quick and easy use during a jump start. Features Cable Length: 12ft Cable Gauge: 10 Gauge Gray and Black Cables with Red and Black Clamps Ergonomically designed grips These all-season Booster Cables will get you out of a jam Booster Cables with color-coded clamps for easy and safe set-up Works for most auto and marine startups For use on cars, light trucks, vans, suvas and more These cables are resistant to extreme temperatures, oil and chemicals The quality rubber insulation and extra fine copper stranding allows tangle free use Specifications Dimension: 11.5in H x 6in W x 2.5in L Weight: 1.9 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.