Zoro Homepage

Inverter Generator, Gasoline, Recoil Start, 120V, 15/19 A A

  • Mfr # DHD2400iSCO

  • Zoro # G515558819


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gasoline
Rated Voltage
120V
Starter Type
Recoil
Generator Amps
15/19 A
Fuel Tank Capacity
0.8 Gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHD2400iSCO
Zoro #
G515558819
UPC #
814726028961
Country of Origin
China

Dimensions

Height
15.9 in
Length
18.7 in
Width
10.6 in

Details

Item
Inverter Generator
Fuel Type
Gasoline
Rated Voltage
120V
Starter Type
Recoil
Generator Amps
15/19 A
Fuel Tank Capacity
0.8 Gal
Includes
120V
Engine HP
3.2
Outlets
4
Color
Black
Oil Type
10W30
Starting Wattage
2400W
Oil Capacity
12 oz
Built-in Inverter
Yes
Running Wattage
2000W
Run Time @ Half Load
5 Hr

Description

The DieHard 2400 Watt Inverter Generator is the perfect combination of power, portability, and safety. It's designed for anyone who needs reliable energy for recreational activities or unexpected emergencies. Whether you're camping in the great outdoors or looking for emergency power at home, this gasoline-powered generator delivers the performance you need while remaining easy to use. With its built-in inverter system, the DieHard DHD2400iSCO generator provides clean and stable power, making it safe for sensitive electronics like laptops and smartphones. Its durable carbon fiber shell is impact-resistant, ensuring it can handle everyday use while looking great. Powered by a robust 80cc OHV engine, the generator offers a peak wattage of 2400W and a rated wattage of 2000W, allowing you to power your essential devices. It features two standard 120V outlets, along with USB-A and USB-C ports for versatile connectivity. Weighing only 34 pounds, this lightweight generator is easy to carry, making it ideal for job sites, home emergencies, or recreational alike.


  • Power Source: Operates on standard gasoline.
  • Inverter Technology: Delivers clean, stable power for sensitive electronics.
  • Durable Design: Impact-resistant carbon fiber shell for rugged use.
  • Powerful Engine: 80cc OHV engine with 2400W peak and 2000W rated power, plus reliable recoil start.
  • Run Time: Up to 5 hours at half load on a single tank, thanks to Eco Mode.
  • Versatile Outlets and Ports: Two 120V outlets, USB-A, and USB-C ports for charging and powering various devices.
  • Sentry CO: Built-in carbon monoxide detection for safe operation.
  • Lightweight and Portable: Weighs just 34 pounds for easy transport.
  • Overload Protection: Safeguards the generator and devices from overload damage.
  • Low Oil Indicator: Alerts you when oil levels are low to prevent engine damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.