Shop DIEHARD
See all product information
Create Account
Men's Colt Chelsea Work Boot, Soft Toe, Tumbled Leather, Pull On, Brown, 11.5 M
- Mfr # DH50221
- Zoro # G725082449
product price:Â
$
119.99
/pr
Free Shipping & Returns
Key Features
Insulated
Uninsulated
Gender
Men's
Standards
ASTM F2892-18 EH
Toe Shape
Round Toe
Typical Rubber Boot Application
Concrete & Flooring, Masonry, General Contracting, Electrical & Utility Trades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH50221
- Zoro #
- G725082449
- UPC #
- 843671179190
- Country of Origin
- India
- Insulated
- Uninsulated
- Gender
- Men's
- Standards
- ASTM F2892-18 EH
- Toe Shape
- Round Toe
- Typical Rubber Boot Application
- Concrete & Flooring, Masonry, General Contracting, Electrical & Utility Trades
- Electrical Hazard Rated
- Yes
- Static Dissipative
- No
- Toe Type
- Soft Toe
- Waterproof
- No
- Closure Type
- Pull-On
- Metatarsal Guard
- No
- Item
- Chelsea Work Boot
- Puncture Resistant Insole
- No
- Color
- Brown
- Material
- Tumbled Leather
Dimensions
- Footwear Width
- D (Medium)
- Size
- 11.5
Description
DieHard Colt Men's Chelsea Work Boot - Soft Toe, Style DH50221 Gear up for your toughest shifts with the DieHard Colt men's chelsea work boot in brown. Crafted with tumbled leather and a comfortable soft toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this chelsea work boot pairs rugged materials with all-day wearability so you can stay focused on the job. DieHard has stood for tough, dependable workwear since 1975, and DieHard footwear by HOSS Boot Company brings that legendary name to better materials, modern looks and more comfort than ever. Key Features: Soft toe design for lightweight, flexible all-day comfort Tumbled Leather built for long-lasting durability Pull-on design for a secure, easy fit Ideal for concrete and flooring work, masonry and general contracting. This listing is for the Brown colorway; choose your size and width for the perfect fit. Step into the DieHard Colt and get a chelsea work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.