Men's Malibu 8 in Moc Toe Work Boot, Composite Toe, Tumbled Leather, Brown, 10.5 D
- Mfr # DH80440
- Zoro # G225080488
product price:Â
$
184.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Lace-Up
Puncture Resistant Insole
No
Upper Material
Tumbled USA Leather
Toe Shape
Moc Toe
Footwear Width
D (Medium)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH80440
- Zoro #
- G225080488
- UPC #
- 843671044252
- Country of Origin
- India
- Footwear Closure Type
- Lace-Up
- Puncture Resistant Insole
- No
- Upper Material
- Tumbled USA Leather
- Toe Shape
- Moc Toe
- Static Dissipative
- No
- Toe Type
- Composite Safety Toe
- Item
- Moc Toe Work Boot
- Waterproof
- No
- Metatarsal Guard
- No
- Slip Resistant
- Yes
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Color
- Brown
- Gender
- Men's
- Insulated
- Uninsulated
Dimensions
- Footwear Width
- D (Medium)
- Size
- 10.5
Description
DieHard Malibu Men's 8 in Moc Toe Work Boot - Composite Toe, Style DH80440 Gear up for your toughest shifts with the DieHard Malibu men's moc toe work boot in brown. Crafted with tumbled leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this moc toe work boot pairs rugged materials with all-day wearability so you can stay focused on the job. DieHard has stood for tough, dependable workwear since 1975, and DieHard footwear by HOSS Boot Company brings that legendary name to better materials, modern looks and more comfort than ever. Key Features: Composite Toe for reliable impact and compression protection Tumbled Leather built for long-lasting durability Lace-up design for a secure, easy fit Ideal for concrete and flooring work, masonry and general contracting. This listing is for the Brown colorway; choose your size and width for the perfect fit. Step into the DieHard Malibu and get a moc toe work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.