Shop DIEHARD
See all product information
Create Account
Men's Monte 6 in Work Boot, Composite Toe, Oiled Leather, Waterproof, Dark Brown, 13 2E
- Mfr # DH60460
- Zoro # G325082429
product price:Â
$
149.99
/pr
Free Shipping & Returns
Key Features
Insulated
Uninsulated
Slip Resistant
Yes
Gender
Men's
Toe Type
Composite Safety Toe
Outsole Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH60460
- Zoro #
- G325082429
- UPC #
- 843671151196
- Country of Origin
- India
- Insulated
- Uninsulated
- Item
- Work Boot
- Slip Resistant
- Yes
- Gender
- Men's
- Toe Type
- Composite Safety Toe
- Outsole Material
- Polyurethane
- Waterproof
- Yes
- Metatarsal Guard
- No
- Puncture Resistant Insole
- No
- Standards
- ASTM F2413-18 M/I/C EH
- Footwear Closure Type
- Lace-Up
- Static Dissipative
- No
- Toe Shape
- Round Toe
- Upper Material
- Oiled Leather
- Color
- Dark Brown
Dimensions
- Footwear Width
- 2E (Wide)
- Size
- 13
Description
DieHard Monte Men's 6 in Work Boot - Composite Toe, Waterproof, Slip-Resistant, EH Rated, Style DH60460 Gear up for your toughest shifts with the DieHard Monte men's work boot in dark brown. Crafted with oiled leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this work boot delivers waterproof, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. DieHard has stood for tough, dependable workwear since 1975, and DieHard footwear by HOSS Boot Company brings that legendary name to better materials, modern looks and more comfort than ever. Key Features: Composite Toe for reliable impact and compression protection Oiled Leather built for long-lasting durability Waterproof protection keeps feet dry in wet conditions Slip-resistant outsole for confident traction Electrical hazard (EH) rated Ideal for electrical and utility trades. This listing is for the Dark Brown colorway; choose your size and width for the perfect fit. Step into the DieHard Monte and get a work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.