Shop DIEHARD
See all product information
Create Account
Men's Torino Work Boot, Crazy Horse Leather, Brown, 18 W
- Mfr # DH60428
- Zoro # G425082565
product price:Â
$
124.99
/pr
Free Shipping & Returns
Key Features
Toe Shape
Round Toe
Color
Brown
Closure Type
Lace-Up
Gender
Men's
Typical Rubber Boot Application
Construction, Manufacturing, Warehouse, General Trades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH60428
- Zoro #
- G425082565
- UPC #
- 843671194766
- Country of Origin
- India
- Toe Shape
- Round Toe
- Color
- Brown
- Closure Type
- Lace-Up
- Item
- Work Boot
- Gender
- Men's
- Typical Rubber Boot Application
- Construction, Manufacturing, Warehouse, General Trades
- Material
- Crazy Horse Leather
Dimensions
- Size
- 18
- Footwear Width
- 2E (Wide)
Description
DieHard Torino Men's Work Boot, Style DH60428 Gear up for your toughest shifts with the DieHard Torino men's work boot in brown. Crafted with crazy horse leather, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this work boot pairs rugged materials with all-day wearability so you can stay focused on the job. DieHard has stood for tough, dependable workwear since 1975, and DieHard footwear by HOSS Boot Company brings that legendary name to better materials, modern looks and more comfort than ever. Key Features: Crazy Horse Leather built for long-lasting durability Ideal for construction, manufacturing, warehousing and general trade work. This listing is for the Brown colorway; choose your size and width for the perfect fit. Step into the DieHard Torino and get a work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.