Zoro Homepage

Rechargeable 1500 Lumen Utility Light and Powerbank

  • Mfr # 41-6636

  • Zoro # G915871563


product price: $40.49
/ea

Key Features

Includes
Charging cable
Length
6.5 in
Body Material
Plastic
Body Color
Black/Blue
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6636
Zoro #
G915871563
UPC #
035355466362
Country of Origin
China

Dimensions

Length
6.5 in
Width
1.5 in
Overall Height
4.8 in

Details

Item
Worklight
Includes
Charging cable
Body Material
Plastic
Body Color
Black/Blue
Lamp Life
20 Hours
Special Features
Powerbank
Beam Intensity Levels
High, Low
Lumens
1500
Bulb Technology
LED
Port Type
USB-C
Water Penetration Rating
IPX4
Battery Type
Rechargeable
Lamp Type
Worklight

Description

Having proper illumination when you need it most can save you a lot of headaches and stress. Utility lights are a helpful addition to any utility room for which they were named, such as a garage, laundry room, warehouse or stockroom. They can also help construction jobs or home renovations continue through the night while still having plenty of light to work by. The DieHard Utility Light and Power Bank Combination Tool is a two-setting utility light that offers high and low options. The high setting outputs 1500 lumens, while the low setting outputs 280 lumens. Both light settings provide a beam distance of up to 62 meters to ensure everywhere you need lit is flooded with light. The light not only provides you with bright illumination, but it also serves as a power bank. This tool can charge up any USB compatible devices just by plugging them directly into the device. Each piece of this utility light is stored away inside of a hard-wearing exterior that has undergone a one-meter drop test and given an IPX4 water-resistant rating. The rubber feet keep it secure on the ground, while the fold-out stand supports it upright and doubles as a carrying handle. When on its highest setting, this utility light can run for an impressive seven hours straight, while its low setting can power through 20 hours of use without needing a recharge. The 4400mAh lithium-ion battery is built right in, so you don't have to lug around any additional replacement cells.


  • High and low light settings emit 1,500 and 280 lumens respectively
  • Housed in a durable IPX4 water-resistant rubber shell
  • Charges up any USB compatible electronics
  • Impressive battery life of up to 20 hours
  • Includes USB-C charging cable
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.