Zoro Homepage

Rechargeable 200 Lumen Portable Pen Light

  • Mfr # 41-6641

  • Zoro # G515871574


product price: $22.89
/ea

Key Features

Lumens
200
Water Penetration Rating
IPX4
Lamp Life
Up to 5 Hours
Length
7 in
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6641
Zoro #
G515871574
UPC #
035355466416
Country of Origin
China

Dimensions

Length
7 in
Width
0.7 in
Height
1.25 in

Details

Lumens
200
Water Penetration Rating
IPX4
Lamp Life
Up to 5 Hours
Body Material
Plastic
Body Color
Black/Blue
Lamp Type
Flashlight
Item
Flashlight
Bulb Technology
LED
Flashlight Battery Type
Rechargeable
Includes
Charging cable
Port Type
USB-C
Portable
Pocket Clip

Description

There are different types of illumination needed for different jobs. When you need a high-quality light for seeing the finer details of your project, look no further than the DieHard Rechargeable Portable Pen Light. This light pen is easy to toss in a bug out bag, tool belt, toolbox or pocket for you to take with you anywhere without weighing you down or making your pack feel bulky. The DieHard Rechargeable Portable Pen Light is a long-lasting pen light that can continuously provide you with steady, dedicated illumination for as long as four hours and 45 minutes on its lowest setting. When turned to high, it performs for an equally as impressive three hours and 15 minutes. On the high floodlight setting, the pen light outputs an impressive 200 lumens, while the spotlight shines 25 lumens. This light is built to withstand knocks and falls when working and has been put through a one-meter drop test to ensure its strength. An IPX4 water-resistant rating ensures that it won't take on any damage from exposure to moisture, furthering its strength and durability. Clip it to your belt or your shirt pocket, or attach it to any nearby metal with help from the magnetic pocket clip to keep it close at hand at all times. The long-lasting 800mAh lithium-ion battery built right into the light can be recharged using the charging cable that is included.


  • Compact and portable light pen
  • Two light settings provide varied lumen output
  • Included charging cable recharges the pen light in no time
  • Magnetic Swivel Clip
  • Runtime of up to 5 hours
  • Convenient and compact

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.