Zoro Homepage

Rechargeable 450 Lumen Flex Worklight

  • Mfr # 41-6643

  • Zoro # G415871575


product price: $36.69
/ea

Key Features

Width
1.25 in
Bulb Technology
LED
Length
5.9 in
Base Material
Plastic
Includes
Charging cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6643
Zoro #
G415871575
UPC #
035355466430
Country of Origin
China

Dimensions

Width
1.25 in
Length
5.9 in
Height
1.25 in

Details

Item
Flashlight
Bulb Technology
LED
Base Material
Plastic
Includes
Charging cable
Lumens
450
Body Color
Black/Blue
Flashlight Battery Type
Rechargeable
Lamp Life
5 Hours
Water Penetration Rating
IPX4
Lamp Type
Worklight
Port Type
USB-C
Portable
Foldable

Description

When you're dealing with a time-sensitive, labor-intensive job, adequate lighting is crucial. When you have a convenient folding work light, you can take this critical illumination with you to any area of your workspace. This DieHard Folding Portable Work Light offers four different light settings for you to work with, including floodlight, spotlight, low spotlight and low floodlight. The modes operate at 450 lumens, 160 lumens, 40 lumens and five lumens respectively. Press down the dimmable switch to go between high and low settings. This folding work light is manufactured out of durable materials complete with a strong magnetic base that allows you to easily stand it upright on metal surfaces. It has a water-resistant IPX4 rating that prevents it from being damaged by any moisture, prolonging its life. This tool has undergone a one-meter drop test, ensuring that it can withstand the rough and tumble of being in construction environments. Inside is a 2000mAh lithium-ion battery that can be recharged using the included charging cable. It takes only four hours to charge before being able to be used for approximately five hours. Since the battery is built in, you won't have to worry about carrying extra batteries with you to the job site. The light is also able to be folded up, so you can more comfortably tote it to and fro. Storing it is simple as well since this high-quality work light can be tucked away with ease.


  • Premium portable, folding work light
  • Dimmable switch offers various levels of illumination
  • Rechargeable battery is built in and only needs four hours to charge
  • Shines a beam up to 74 meters
  • Impressive 450 Lumens
  • IPX4 Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.