Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist Focus 1000 Lumen Flashlight

  • Mfr # 41-6122

  • Zoro # G515871567


product price: $29.95
/ea

Key Features

Lamp Life
12 Hours
Body Material
Aluminum
Lumens
1000
Width
1.6 in
Body Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6122
Zoro #
G515871567
UPC #
035355461220
Country of Origin
China

Dimensions

Length
5.2 in
Width
1.6 in
Height
1.6 in

Details

Lamp Life
12 Hours
Body Material
Aluminum
Lumens
1000
Body Color
Gray
Lamp Type
Flashlight
Battery Type
Alkaline Battery
Flashlight Beam Type
High, Medium, Low
Includes
4 AAA Alkaline Batteries
Beam Distance
130 Meters
Bulb Technology
LED
Features
Pro Grade Anodized Aluminum
Item
Flashlight
Application
Flasher

Description

The DieHard Twist Focus 1,000 Lumen Flashlight features durable Pro Grade anodized aluminum construction for a quality feel and finish you have to feel to believe. This lights Twist Focus technology allows you to focus the light from a spot beam, all the way to a flood beam, and any point in between. Light settings of high, medium, and low mean you will always have the right amount of light for a given task. A flash setting is also included for safety. This light is also durable, with impact and water resistant design, rubber booted tail cap switch, and a heavy duty, non-slip True Grip handle. Other features include 1 hour of run time on 4 AAA batteries and a 130 meter beam distance. This light is also designed to stand on its end for hands free lighting. The DieHard Twist Focus Light includes four premium DieHard AAA batteries.


  • Pro Grade anodized aluminum construction
  • Precision Spot to Flood twist focus system
  • Heavy Duty true grip design
  • Light settings include high, medium, and low
  • Includes 4 AAA alkaline batteries
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.