Zoro Homepage

Twist Focus 1700 Lumen Flashlight

  • Mfr # 41-6123

  • Zoro # G615871559


product price: $40.49
/ea

Key Features

Width
1.8 in
Lamp Life
30 Hours
Features
Pro Grade Anodized Aluminum
Height
1.8 in
Body Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6123
Zoro #
G615871559
UPC #
35355461237
Country of Origin
China

Dimensions

Width
1.8 in
Height
1.8 in
Length
7 in

Details

Lamp Life
30 Hours
Features
Pro Grade Anodized Aluminum
Body Color
Gray
Includes
6 AA Alkaline Batteries
Bulb Technology
LED
Beam Distance
266 Meters
Flashlight Beam Type
High, Medium, Low
Item
Flashlight
Body Material
Aluminum
Lamp Type
Flashlight
Battery Type
Alkaline Battery
Lumens
1700
Application
Flasher

Description

When only the brightest light will do, the DieHard Twist Focus 1,700 Lumen Flashlight has you covered. With an amazing 1,700 lumens of power and an incredible beam distance of 266 meters, this light has the distance and power to light up any situation. Durable Pro Grade anodized aluminum construction gives this light a quality feel and finish that is comfortable in your hand. With impact and water resistant design, rubber booted tail cap switch, and a heavy duty, non-slip True Grip handle; this light is ready for the toughest jobs. Twist Focus technology lets you to move from a spot beam to a flood beam, and any point in between-so you not only have power, but also the ability to tailor the beam to your specific needs. Light settings of high, medium, and low mean you will always have the right amount of light for any given task. A flash setting is also included for safety. Other features include 2 hours and 15 minutes of run time on 6 AA batteries, as well as a unique design which allows the light to stand on its end for hands free lighting. The DieHard Twist Focus Light includes six premium DieHard AA batteries.


  • Pro Grade anodized aluminum construction
  • Precision Spot to Flood twist focus system
  • Heavy Duty true grip design
  • Light settings include high, medium, and low
  • Includes 6 AA alkaline batteries
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.