Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist Focus 600 Lumen Flashlight

  • Mfr # 41-6121

  • Zoro # G815871557


product price: $21.85
/ea

Key Features

Lamp Life
24 Hours
Features
Pro Grade Anodized Aluminum
Lamp Type
Flashlight
Battery Type
Alkaline Battery
Lumens
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6121
Zoro #
G815871557
UPC #
035355461213
Country of Origin
China

Dimensions

Length
5 in
Width
1.2 in
Height
1.3 in

Details

Lamp Life
24 Hours
Features
Pro Grade Anodized Aluminum
Lamp Type
Flashlight
Battery Type
Alkaline Battery
Lumens
600
Item
Flashlight
Beam Distance
150 Meters
Flashlight Beam Type
High, Medium, Low
Body Material
Aluminum
Body Color
Gray
Includes
3 AAA Alkaline Batteries
Bulb Technology
LED
Application
Flasher

Description

The DieHard Twist Focus 600 Lumen Flashlight features durable Pro Grade anodized aluminum construction for a quality feel and finish. With impact and water resistant design, rubber booted tail cap switch, and a heavy duty, non-slip True Grip handle; this light is ready for the toughest jobs. Twist Focus technology allows you to move seamlessly from a spot to flood beam, and any point in between. Light settings of high, medium, and low mean you will always have the right amount of light. A flash setting is also included for safety. Other features include 3 hour run time on 3 AAA batteries, 600 lumens of power, and a 150 meter beam distance. This light is also designed to stand on its end for hands free lighting. The DieHard Twist Focus Light includes three premium DieHard AAA batteries.


  • Pro Grade anodized aluminum construction
  • Precision Spot to Flood twist focus system
  • Heavy Duty true grip design
  • Light settings include high, medium, and low
  • Includes 3 AAA alkaline batteries
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.