Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C Rechargeable 1000 Lumen Flashlight with Powerbank

  • Mfr # 41-6358

  • Zoro # G715871565


product price: $40.99
/ea

Key Features

Includes
Charging cable
Length
6.3 in
Body Material
Aluminum
Body Color
Black/Blue
Special Features
Powerbank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6358
Zoro #
G715871565
UPC #
035355463583
Country of Origin
China

Dimensions

Length
6.3 in
Overall Height
1.6 in
Width
1.6 in

Details

Item
Flashlight
Includes
Charging cable
Body Material
Aluminum
Body Color
Black/Blue
Special Features
Powerbank
Lamp Life
6 Hours
Features
Military Grade Aluminum
Battery Type
Rechargeable
Lamp Type
Flashlight
Water Penetration Rating
IPX4
Bulb Technology
LED
Lumens
1000
Port Type
USB-C

Description

The last thing you want if you find yourself in an emergency situation is for your tools to be rendered useless. This rings true for when you're outdoors on a long camping or hiking trip. With this DieHard USB-C Rechargeable 1000 L Flashlight with Power Bank, you can be sure that you'll always have access to a powerful flashlight to see in the dark. This power bank flashlight combo tool features four unique lighting modes: flood and spotlight, flood, spotlight high and spotlight low with 1,000, 700, 450 and 125 lumens respectively. These rechargeable flashlights are capable of running for as long as six hours depending on the setting you choose, thanks to their heavy-duty 2000mAh lithium-ion battery that is built right in. The battery needs only four hours of charging before it's ready to go for the night. This battery can also be used to power up electronics that use a USB charger, so you can keep your phone on and ready to use. The battery, light bulb and inner workings of this power bank flashlight combo tool are all housed inside of a durable military-grade shell that is ready to take a beating without taking on damage. Having undergone a one-meter drop test, it is strong enough to endure some tumbles and falls. This high-quality flashlight and power bank set also benefits from an IPX4 water-resistant rating to ensure a little rain doesn't compromise its ability to function at its best.


  • Reliable rechargeable flashlight and power bank combination tool
  • Runs on a superior 2000mAh lithium-ion battery for as long as six hours
  • Supports charging of USB compatible devices
  • IPX4 military-grade aluminum housing protects it from drops up to one meter
  • Includes USB-C charging cable
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.