Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C Rechargeable 3400 Lumen Flashlight with Powerbank

  • Mfr # 41-6646

  • Zoro # G915871556


product price: $56.39
/ea

Key Features

Includes
Charging cable
Length
9.2 in
Body Material
Aluminum
Body Color
Black/Blue
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6646
Zoro #
G915871556
UPC #
035355466461
Country of Origin
China

Dimensions

Length
9.2 in
Width
2 in
Overall Height
2 in

Details

Item
Flashlight
Includes
Charging cable
Body Material
Aluminum
Body Color
Black/Blue
Features
Military Grade Aluminum
Special Features
Powerbank
Maximum Beam Distance
260 Meters
Bulb Technology
LED
Battery Type
Rechargeable
Water Penetration Rating
IPX4
Lamp Type
Flashlight
Lumens
3400
Port Type
USB-C

Description

Whether you find yourself sleeping under the stars for fun or navigating a survival situation, you need portable illumination that is going to get you through the night. The DieHard Rechargeable 3400L Power Bank Flashlight is a handy power bank flashlight combo tool that can not only keep the space around you well lit but can charge your electronics at the same time. The DieHard USB-C Rechargeable 3400L Power Bank Flashlight comes with four options for light modes: flood and spotlight, flood, spotlight high and spotlight low settings, with 3,400 lumens, 1,500 lumens, 2000 lumens and 600 lumens respectively. Varied beam distances between 70 and 260 meters depending on the settings allow you to perfectly control the illumination. Powering the rechargeable flashlights is a long-lasting 3000mAh lithium-ion battery that supports operation for as long as 19 hours on the lowest setting. It needs only five hours to charge completely before it's ready to go on an adventure that you want to take it on. This includes readiness for charging up any USB compatible electronics that you may have, such as your phone. No matter where you take it, this flashlight is sure to stand up to the test. Its high-quality exterior is crafted out of military-grade aluminum and has been subjected to a drop test from one meter, ensuring it can withstand some falls and fumbles. Be sure you're ready the next time you find yourself in a tight spot by having the DieHard Rechargeable 3400L Power Bank Flashlight on hand.


  • Tough with a military-grade aluminum shell and IPX4 water-resistant rating
  • USB-C Rechargeable heavy duty flashlight with a built-in power bank
  • Charges any USB compatible electronics
  • Runs on a long-lasting 3000mAh built-in lithium-ion battery
  • Impressive 3400 Lumens
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.