Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C Rechargeable 375 Lumen Motion Activated Headlamp

  • Mfr # 41-6642

  • Zoro # G615871566


product price: $30.19
/ea

Key Features

Lamp Life
Up to 5 Hours
Length
2 in
Lumens
375
Width
1.8 in
Body Color
Black/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6642
Zoro #
G615871566
UPC #
035355466423
Country of Origin
China

Dimensions

Length
2 in
Width
1.8 in
Height
1.4 in

Details

Item
Headlamp
Lamp Life
Up to 5 Hours
Lumens
375
Body Color
Black/Blue
Body Material
Plastic
Lamp Type
Headlamp
Includes
Charging cable, headband
Water Penetration Rating
IPX4
Bulb Technology
LED
Flashlight Battery Type
Rechargeable
Features
Motion Sensor
Port Type
USB-C
Application
Flasher, Red Night Vision

Description

Some jobs require dedicated lighting beamed onto a certain spot ahead of you, and in these cases, general lighting fails to compete with the convenience of a headlamp. When you're hard at work with both of your hands, stopping to turn your headlamp on and off can be quite a nuisance. When you have the DieHard Rechargeable Motion Activated Headlamp strapped on, you can enjoy brilliant illumination hands-free, thanks to its motion-sensing design and various adjustable light modes and settings. This rechargeable headlamp outputs 375 lumens from its adjustable head, which can be tilted up and down to rest at the best angle for the job. The illumination that it outputs can be adjusted and controlled with ease, allowing you to cycle through light modes such as a high and low spotlight, a COB light and even red night vision. If you find yourself in an emergency situation and need to draw attention to yourself, you can engage the flashing red light setting to do just that. The motion sensor light works on all of the light modes to make using and operating this rechargeable headlamp as seamless as possible. There is a long-lasting lithium-ion battery built right into this adjustable headlamp, so you don't have to tote around any replacement batteries with you on the job. Even then, it is very lightweight and compact, making it comfortable and non-bulky to wear around. The headlamp recharges using a USB-C type charger, furthering its convenience even more.


  • Comfortable and compact motion-sensing headlamp
  • Recharges with any USB-C type charger
  • Light head can be tipped at various angles as your needs change
  • Lightweight design makes it comfortable to wear and easy to carry around
  • Impressive 375 Lumens
  • Includes USB-C charging cable and headband

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.