Diesel Fuel Tank Snake, 12", Fuel Treatment
Mfr # 6-012-1-X
Zoro # G8530112
product price: $33.56
/eaKey Features
Container Type
Box
Type
Improver
Color
Black
Appearance
Black Mesh/White Interior
For Use With
Diesel Fuel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-012-1-X
Zoro #
G8530112
UPC #
856202002324
Country of Origin
United States
Dimensions
Size
12 in
Size/Net Weight
0.36
Hose Length
12 in
Overall Depth
12 in
Overall Diameter
2 in
Overall Width
2 in
Overall Height
2 in
Overall Length
12 in
Details
Item
Diesel Tank Snake
Container Type
Box
Type
Improver
Color
Black
Appearance
Black Mesh/White Interior
For Use With
Diesel Fuel
Sub-Category
Gas Treatment
Fluid Type
Diesel Fuel
Product Type
Diesel Tank
Description
Diesel Tank Snake, Product Type Diesel Tank, Fluid Type Diesel Fuel, Hose Length 12 in, Reservoir Capacity Not Applicable, Overall Length 12 in, Overall Depth 12 in, Overall Width 2 in, Overall Diameter 2 in, Overall Height 2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.